Welcome to Würth Denmark For trade customers only

Storage box W-KLT

Storage box W-KLT
WKLT1.0-2115-200X150X150-BLACK

Art.-no. 1967600479

EAN 4066783961569

Individual price display after login
Storage box W-KLT

Art.-no. 1967600479

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For storing small parts, consumables and bulk materials in a way that makes them easy to locate.
  • Allows access to contents when stacked and provides a space-saving way of storing containers

  • Impact-resistant and break-proof

  • Chute material: ABS
Application area

Peripheral stack edge


Enables easy stacking

Smooth inner wall


Boxes are easy to clean

Recessed handles


For optimum grip when transporting

Reinforced bottom


High load capacity and shape retention only Box 3215 and 4315

Label Field


Label field for clear labelling of box or goods Ideal in combination with stick & go

Tipping function


Easy removal, even when stacked

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

2115

Colour

Black

Length (L1)

197 mm

Max. length (L2)

290 mm

Width (B2)

148 mm

Height (H2)

147 mm

Internal width (B1)

117 mm

Internal length (L3)

155 mm

Interior height (H1)

129 mm

Material

PP - Polypropylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Divider

W-KLT-2115-ACCESSORY-SEPARATOR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Identification label

LBL-STRGBOX-80X40-LOGO

Gives a clearer overview of the contents in the storage box
x 280 pcs
Identification label

LBL-STRGBOX-80X23-LOGO

Gives a clearer overview of the contents in the storage box
x 480 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information