Welcome to Würth Denmark For trade customers only

Storage box for jobsite

STRGBOX-LOCK-BLACK-48IN

Art.-no. 0715048048

EAN 4068362571848

Individual price display after login
Storage box for jobsite

Art.-no. 0715048048

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Durable steel storage box designed for the jobsite, offering ample space and robust protection for your tools and equipment.
  • Constructed from durable steel, this storage box is built to withstand the rigors of any jobsite.

  • Generous interior space provides ample room for storing tools and equipment securely.

  • Robust design ensures protection against harsh environmental conditions and potential damage.

  • Sleek black finish adds a professional touch while offering resistance to wear and tear.

  • Ideal for organizing and safeguarding your essential gear, making it easily accessible when needed.

  • Optional casters 0715048005 for movable locating.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

1220 x 615 x 720 mm

Colour

Black

Material

Steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Castors set for jobsite storage box

CSTR-SET-D5IN-F.0715048048

Durable steel castors designed for easy mobility and robust support of jobsite storage boxes.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information