Straight bulkhead fitting for pneumatic brake systems
Straight bulkhead screw joint
BULKHDSCRJNT-SR-(A2K)-D12MM-M22X1,5
Art.-no. 0884081201
EAN 4045989532070
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Product information
Datasheets(X)
Suitable for pipe diameter | 12 mm |
Connection thread (M) | M22 x 1.5 |
Max. operating pressure | 20 bar |
Connection type | Plug-in |
Width across flats | 22 x 24 mm |
Surface | Zinc plated |