Welcome to Würth Denmark For trade customers only

Surface sealing Multicoating

Polymer gloss seal
GLOSEAL-POLYMER-SURFACE-500ML

Art.-no. 0893158500

EAN 4056807915999

Individual price display after login
Surface sealing Multicoating

Art.-no. 0893158500

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Multicoating sealing
  • Reliable at sealing virtually all surfaces.

  • The silicone oil-free polymer seal protects surfaces over extended periods

  • Suitable for materials such as paint, glass, chrome, unpainted plastic parts and rubber
Notice

We recommend not spraying the product directly onto the surface when it is undiluted.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used for virtually all surfaces in various areas. Ideal for materials such as paint, glass, chrome, unpainted plastic parts and rubber.

Instructions

Clean the surface before the sealing process so that no residue remains.


Manual application: For smooth surfaces such as glass, paint and chrome: Apply the polymer seal on the polishing puck or sponge, rub into the surface being treated evenly, allow to dry briefly and wipe off with a microfibre cloth. For rough and exposed surfaces such as plastic, tyres and rubber: Apply the surface sealant evenly, let it take effect briefly, spread excess material with the polishing puck or sponge and allow to dry. For front windscreens, it is recommended that the product be diluted 1:1 with water.


Machine application: Put product onto the orange polishing puck, and spread onto the vehicle with the help of the polishing machine. Let it take effect briefly and then rinse with water.


CAUTION: Do not apply undiluted product onto the front windscreen. Not suitable for application on rims due to static effect. Do not use sponges, pucks and microfibre cloths again after applying.

Contents

500 ml

Colour

Yellow

Density

0.99 g/cm³

Shelf life from production

36 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Extra soft polishing sponge pad

POLPUK-BLACK-(EXTRA-SOFT)-D130X50MM

Ergonomic designed sponge pad for manual polish application
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information