Synthetic cloth tape 3M™
Adhesive tape, textile-reinforced 3M synthetisch
PCKTPE-CLEAR-PVC-50MMX66M
Art.-no. 5M10389
EAN 4046777146561
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Strong and strongly adhesive tape
Waterproof material
- Base material: PC-coated synthetic leather
Neat finish
- The tape can be removed without leaving adhesive residue on the workpiece
Easy to tear off
Product information
Datasheets(X)
Application area
Can be used in connection with sandblasting, when installing glued windows and as a third hand.
Backing material | PVC |
Thickness | 0.28 mm |
Colour | Silver |
Width | 50 mm |
Length | 66 m |
Min./max. processing temperature | 0 to 35 °C |
Elongation at break | 25 % |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C and 50% humidity |