Welcome to Würth Denmark For trade customers only

System agent Fuel Guard

PROTEC-FUEL-GRD-985-TUNAP-500ML

Art.-no. 9501014345

EAN 4051641026009

Individual price display after login
System agent Fuel Guard

Art.-no. 9501014345

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Reliably removes organic contaminants in diesel and bio-diesel fuels and prevents recontamination. Tested according to ASTM E 1259-10 and EN 15457:2014-11. Also contains cetane booster, antioxidants and corrosion protection.
  • Reliably removes biological contaminants

  • Prevents recontamination

  • Tested according to ASTM E 1259-10 and EN 15457:2014-11

  • Stabilises fuel quality through antioxidants

  • Ensures optimum engine performance with cetane booster

  • Protects metallic components in the fuel system using corrosion protection inhibitors.

  • Low toxicity: Contains no substances which are carcinogenic, mutagenic or toxic for reproduction
Notice

Dosage


Preventative use:


500 ml for 2,000 litres


5 litres for 20,000 litres


Shock dosage:


500 ml for 250 litres


5 litres for 2,500 litres

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Diesel engines

  • Marine diesel systems

  • Stand-alone power units

  • Domestic systems with long storage time
Instructions

If organic contaminants are present in the fuel systems, clean thoroughly and use a shock dosage of the product. Regular use to prevent the formation of micro-organisms in the fuel.

Contents

500 ml

Smell/fragrance

Solvent-like

Chemical basis

Biocide, detergent

Shelf life from production

24 Month

Density

0.867 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information