System agent hybrid
System agent Hybrid 965 TUNAP
AGNT-HYBRID-965-TUNAP-200ML
Register now and access more than 50,000 products
- Stabilises and protects the fuel when added regularly; ideally suited for engines in which the fuel remains in the tank for longer periods, as is typical for hybrid vehicles
- Reliably protects the entire fuel system from corrosion
- Prevents deposits from forming in the fuel system when added regularly
- Cleans the combustion chamber and the injection system
- Reduces the risk of the engine being damaged by LSPI
- Reduces fuel consumption when added regularly
- May reduce pollutant emissions at new car level
For hybrid vehicles, the system agent should be added during each tank filling. For all other vehicles with a petrol engine, add regularly every 5,000 km. To prevent engine damage caused by LSPI, add the product during every third tank filling.
Datasheets(X)
- For petrol engines in which the fuel remains in the tank for longer periods, as is typical for hybrid vehicles
- Used to clean the injection system on all intake-manifold and direct injection petrol engines
- To reduce the risk of engine damage caused by LSPI
- Suitable for all petrol (ethanol) mixtures.
Add to the tank regularly. One can is sufficient for up to 80 litres of fuel (at least 10 litres of fuel).
Contents | 200 ml |
Smell/fragrance | Solvent-like |
Chemical basis | Alcohol with additives |
Shelf life from production | 24 Month |
Density | 0.788 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 300 °C |