System case 8.4.2 transparent
System case 8.4.2
SYSCASE-8.4.2-DM-BOX-4PCS-KK35
Art.-no. 096372 035
EAN 4058794062434
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Fitted with system boxes. The ideal organising tool for the orderly storage of small parts
Compatible and flexible thanks to grid dimensions
- Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment
Combining multiple cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely
With a number of functional elements
- Simple opening and closing with closures with recessed handles
- Label section for adhesive or inserted labels
Very comfortable
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- Handle with up to 60 kg capacity
Product information
Datasheets(X)
Type description | KK35 |
Width | 500 mm |
Height | 140 mm |
Depth | 380 mm |
Product weight (per item) | 4.400 kg |
Material | ABS/PC |