Welcome to Würth Denmark For trade customers only

System plate with Isofix connection

System plate for ISOFIX
SYSPLT-ISOFIX-SYSTEMCASE-2021

Art.-no. 096380 743

EAN 4065746404747

Individual price display after login
System plate with Isofix connection

Art.-no. 096380 743

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For the safe transport of system cases in cars and vans

Easy installation of the device in the vehicle



Secured via Isofix with a click



Safe storage


  • Cases can be easily stacked on top of one another (max. 4x height 1)

  • Both case dimensions can be secured


Max. load: 25 kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SPMISOA1

Width

405 mm

Height

120 mm

Length

570 mm

Product weight (per item)

4.280 kg

Material

Steel / plastic

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information