Welcome to Würth Denmark For trade customers only

TIG WELDING INVERTER TIG 200LCD

INVWELD-TIG 200-DC-(10-200A)-LCD

Art.-no. 5952380210

EAN 4099618366765

Individual price display after login
TIG WELDING INVERTER TIG 200LCD

Art.-no. 5952380210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

The DC TIG welder with LCD display has a soft , stable arc enabling easy welding and high quality welds. Ideal for Mild steel and Stainless Steel Applications.

Contact and high-frequency ignition


HF ignition allows greater heat control of the weld pool, increases weld penetration and speed, providing high quality weld results. Plus, it supports foot control adjustment for enhanced control capabilities



LCD interface


Simple to navigate it offers quick and easy setup through pre-set parameters and memory selection



Built-In Thermal Protection


Prevents the machine from operating beyond its safe thermal zone



Fan-on-Demand


Reduces noise, energy use and contaminates



DC Output Capability


Enables welding on a variety of steels, accommodating a wide range of projects. Suitable for DC welding (perfect for steel, stainless steel, and copper), enhancing its utility.



Multi-functions


3 in 1 welder with Stick/ DC TIG/Pulse TIG available, meeting the versatile welding needs for professionals.

NoticeSpare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems.
The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions,
please contact the appropriate sales representative or product and application.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTIG welding
Suitable gas 100% argon

Nominal voltage

230 V

Weldable electrodes

1.0 - 3.2 mm

Weldable TIG welding rods

1.0 - 3.2 mm

Min./max. electrode welding current

20-180 A

Min./max. TIG welding current

10-200 A

ON time at max. current (40°C)

30 %

Product weight (per item)

15.000 kg

IP protection class

IP 21

Height

450 mm

Width

220 mm

Length

450 mm

Weldable material thickness

Aluminium 1 - 5 mm

TIG WELDING INVERTER TIG 200LCD including:
1 x
Earth cable for welding inverter

ERTHCBL-W.EARTHCLAMP

Description:
Suitable for machine type: Welding device
Quantity: 1 x
1 x
Hose

SP-GASHOSE-BLUE-4M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
1 x
TIG torch PRO 26

TRCH-F.WELDSYS-(WIG-PRO26)

Description:
Max. TIG welding current: 200 A/AC/DC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information