Thermal imaging camera FLIR ONE PRO
Thermal imaging camera FLIR ONE PRO
THERMIMACAMA-(FLIR ONE PRO)-160X120IOS
Art.-no. 9501014297
EAN 0812462024094
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Min./max. temperature measuring range | -20 to 400 °C |
Min./max. spectral range | 8-14 µm |
Min./max. temperature conditions | -20 to 400 °C |
Length x width x height | 68 x 34 x 14 mm |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 5 V |