Thinsulate knitted hat
Thinsulate knitted hat with lining
WOOLEN HAT THINSULATE BLACK
Art.-no. M436298999
EAN 4255786475993
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Comfortable knitted hat with warming Thinsulate lining. Perfect protection combined with optimal comfort.
- Very comfortable and soft material
- Thinsulate insulation for optimal heat retention (400 g/m²)
Thinsulate® is a registered trademark of 3M Company in the USA.
Product information
Datasheets(X)
Colour | Black |
Size | One size |
Material | 50% polyester (recycled), 50% acrylic |
Material of lining | 65% polypropylene, 35% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |