Threaded rod, left-hand thread, shape A DIN 976-1
DIN 976-1 steel 8.8U hdg left-hand thread
THRROD-DIN976-A-8.8U-(HDG)-M30-LHX1000
Art.-no. 095971030
EAN 4050641964854
Register now and access more than 50,000 products
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied.
These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.
Datasheets(X)
![]() | |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8U |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Thread type nominal diameter - thread shape (d1) | M30-LH - Left handed thread |
Length (l1) | 1000 mm |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
