Toilet paper 3-ply
Toilet paper 3-ply
TOILPAP-3PLY-WHITE-250SHEET
Art.-no. 0899900205
EAN 4099618709616
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- Soft and gentle
- Highly absorbent
Product information
Datasheets(X)
Colour | White coloured |
Number of plies | 3 PCS |
Width | 9.5 cm |
Length | 11 cm |
Length of roll | 27.5 m |
Number of sheets | 250 PCS |
Material | Cellulose |
Coating weight per m² | 15.5 g |