Tool cabinet with gate
Tool cabinet with door
CABINET 100X54,5X51,5CM
Art.-no. 0957900788
EAN 4046777312096
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With lock and two shelves
- With removable/fixed shelves
- Lockable, keys included
Can be used with desk and wheel kit.
Product information
Datasheets(X)
Width x depth x height (external dimension) | 545 x 515 x 1000 mm |
Number of doors | 1 PCS |
Colour | Grey, Blue |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!