Top Wool Pad
Lambswool polishing pad
LMBWOL-POLSYS-OFFWHITE-D90MM
Art.-no. 058575 090
EAN 7330681495035
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Top Wool Pads are made of twisted wool (100% wool); each strand of high grade wool fibre is tightly twisted. This allows our pad to stay at a consistent level of aggression for longer periods of operation. Thanks to the quicker and longlasting cutting performance, working with our Top Wool Pads guarantees a very efficient and time saving way of polishing.
Product information
Datasheets(X)
Material | Lambswool |
Support-disc diameter | 80 mm |
Colour | White, nature |
Diameter | 90 mm |