Torpedo spirit level unit, aluminium
Light-metal spirit level Torpedo
LEVL-LMET-TRAPEZE- 3VALS/2MAN-L25CM
Art.-no. 071464 917
EAN 4050641810373
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Strong spirit level unit with magnets and 3 levels
Sturdy quality with multiple options
- 3 spirit levels: 1 horizontal, 1 vertical and 1 at 45°
- With milled contact surface
- With two magnets and pane for reading on the side
Precise, resilient spirit levels
- Impact-resistant tube levels with high transparency
- The fluid in the spirit level is anti-static and, therefore, not affected by magnetism
- The levels are resistant to ultraviolet light and temperature changes
Product information
Datasheets(X)
Length (L) | 25 cm |
Height (H) | 4.5 cm |
Width (B) | 2 cm |
Measuring accuracy (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |