Welcome to Würth Denmark For trade customers only

Torque wrench Series 721

Torque wrench, ratchet 3/4 inch, series 721
TRQWRNCH-RTCH-3/4IN-721/80-(150-800NM)

Art.-no. 071471 269

EAN 4018754031979

Individual price display after login
Torque wrench Series 721

Art.-no. 071471 269

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Functional torque wrench with double stop signal and flash setting

Sturdy, tubular steel housing protects all vulnerable parts


  • Measurement mechanism is disabled when forcing fixed screws, for example


Functional


  • Fast setting using the lock button at the end of the handle

  • Straightforward adjustment without removal

  • The push-through square permits left-handed operation

  • Double stop signal that uses a jerk and a clear, cracking sound to indicate that the set torque has been reached

  • 36-tooth ratchet head

  • Double scale Nm/kpm or Nm/ft.lb

  • Max.
  • 4 % variance to preset value
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External drive

WS3/4

Min./max. torque measuring range

150-800 Nm

Length

975 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information