Torque wrench Series 730
TRQWRNCH-RTCH-1/2IN-730/10-(20-100NM)
Art.-no. 071471 271
EAN 4018754031863
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Torque wrench without ratchet, with holder for interchangeable plug-in tools, double stop signal, flash setting and long-term precision
Sturdy, tubular steel housing protects all vulnerable parts
- Measurement mechanism is disabled when forcing fixed screws, for example
Functional
- Fast setting using the lock button at the end of the handle
- Straightforward adjustment without removal
- The interchangeable plug-in tools permit left-handed operation
- With double stop signal that uses a jerk and a clear, cracking sound to indicate that the set torque has been reached
- Max. 4 % variance to preset value
- Quick and easy interchanging of plug-in tools with plug connection
Product information
Datasheets(X)
![]() | |
External drive | WS1/2 |
Min./max. torque measuring range | 20-100 Nm |
Length (L1) | 370 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
