Torque wrench Series 730
Torque wrench, ratchet 3/4 inch, series 730
TRQWRNCH-RTCH-3/4IN-730/40-(75-400NM)
Art.-no. 071471 273
EAN 4018754031894
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Torque wrench without ratchet, with holder for interchangeable plug-in tools, flash setting and long-term precision
Sturdy, tubular steel housing protects all vulnerable parts
- Measurement mechanism is disabled when forcing fixed screws, for example
Functional
- Fast setting using the lock button at the end of the handle
- Straightforward adjustment without removal
- The push-through square permits left-handed operation
- With double stop signal that uses a jerk and a clear, cracking sound to indicate that the set torque has been reached
- 36-tooth ratchet head
- Double scale Nm/kpm or Nm/ft.lb
- Max.
- 4 % variance to preset value
Product information
Datasheets(X)
![]() | |
External drive | WS3/4 |
Min./max. torque measuring range | 80-400 Nm |
Length | 590 mm |
