Welcome to Würth Denmark For trade customers only

Torque wrench Series 730

Torque wrench, ratchet 3/8 inch, series 730
TRQWRNCH-RTCH-3/8IN-730/5-(5-50NM)

Art.-no. 071471 274

EAN 4018754031856

Individual price display after login
Torque wrench Series 730

Art.-no. 071471 274

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Torque wrench without ratchet, with holder for interchangeable plug-in tools, double stop signal, flash setting and long-term precision

Sturdy, tubular steel housing protects all vulnerable parts


  • Measurement mechanism is disabled when forcing fixed screws, for example


Functional


  • Fast setting using the lock button at the end of the handle

  • Straightforward adjustment without removal

  • The interchangeable plug-in tools permit left-handed operation

  • With double stop signal that uses a jerk and a clear, cracking sound to indicate that the set torque has been reached

  • Max. 4 % variance to preset value

  • Quick and easy interchanging of plug-in tools with plug connection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External drive

WS3/8

Min./max. torque measuring range

5-50 Nm

Length (L1)

315 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information