Trowels ESKIMO
SMOTHTRWL-ST-(HNDL-BCH)-TH1-450X270
Art.-no. 9501015572
EAN 5708604624503
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Trowel with 2-grip handle
- Polished steel and oiled treatment
- Special hardened steel
Product information
Datasheets(X)
Instructions
- Polished steel and oiled treatment
- Special hardened steel
Material of handle | Beechwood |
Sheet width | 270 mm |
Sheet length | 450 mm |
Material thickness | 1 mm |
Material of blade | Steel, hardened |