Welcome to Würth Denmark For trade customers only

Tungsten electrode grinder Neutrix

TNGELTRDGRIND-(NEUTRIX)-(0,8-4,0MM)

Art.-no. 9501009749

EAN 4065746095136

Individual price display after login
Tungsten electrode grinder Neutrix

Art.-no. 9501009749

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Handheld, portable grinding machine for grinding of tungsten electrodes for TIG and plasma welding.

Efficient grinding


  • Longitudinal grinding of the welding electrode

  • Stepless grinding angle

  • Three grinding positions of the diamond cutting disc and included electrode retainer


Ideal for short lengths


  • Grinds electrodes as short as 19 and 15 mm with a special collect chuck


High safety level


  • The sight glass makes it easy to follow the grinding process and ensures that the welding electrode does not generate sparks during processing


Benefits


  • Closed grinding chamber and dust filter protects the operator

  • 3 positions of the diamond cutting disc renders optimal utilisation

  • Strong motor with speed adjustment


Supplied with: complete grinding machine w/diamond cutting disc, filter and case, electrode retainer, collet chucks for Ø1.6; 2.4 and 3.2 mm welding electrodes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For electrodes with a minimum length of 9 mm (15 mm using special pliers).


Sharpening angles: 15-180 degree apex angle, 7.5-90 degree sharpening angle

Instructions

Set the stepless scale of degrees. Put the tungsten electrode into the electrode retainer, and tighten it. Put the electrode retainer in the grinding machine, start the machine, and rotate the retainer. The grinding finishes when the electrode retainer cannot be pressed further in.

Suitable for min./max. wire diameter

0.8-4 mm

Usable length of wire

19 mm

Max. speed

50 m/s

Max. rotation speed

28000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information