Tungsten electrode grinder Ultima TIG
TNGELTRDGRIND-(ULTIMA-TIG)-(0,8-4,0MM)
Art.-no. 9501009750
EAN 4065746095587
Register now and access more than 50,000 products
Reduces the consumption of tungsten electrodes
- Ensures centering of the tip and reduces welding electrode wastes
Unique return container
- Automatically collects the toxic dust particles
- Enables safe desposit
Simple operation
- Stepless angle adjustment
- The welding electrode is attached in the stick-out
Wet grinding
- Ensures that the tungsten electrode always projects with a smooth and polished surface.
- Prevents overheating
Supplied with: Complete grinding machine incl. table, diamond cutting disc and grinding fluid, electrode retainer, collet chucks for Ø1.6; 2.4 and 32 mm welding electrodes
Datasheets(X)
For electrodes with a minimum length of 15 mm (8 mm using special pliers).
Sharpening angles: 15 - 180 degrees tip angle. 7.5 - 90 degrees grinding angle.
Set the stepless angle adjustment. Put the welding electrode into the electrode retainer, and tighten it. Put the electrode retainer into the insertion spigot, and turn on the machine. Rotate the electrode retainer, until grinding is finished
Suitable for min./max. wire diameter | 0.8-4 mm |
Usable length of wire | 15 mm |
Max. speed | 31 m/s |
Max. rotation speed | 6000 rpm |