Welcome to Würth Denmark For trade customers only

Tunjet 915 spray can alu 3915

PNCANI-3915-TUNAP-F.915

Art.-no. 9501019840

EAN 4099618786709

Individual price display after login
Tunjet 915 spray can alu 3915

Art.-no. 9501019840

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Refillable spray can for application of Tunap 915.
  • Spray can with long service life without frequent refilling

  • Made of durable aluminium and ABS providing a robust and lightweight construction

  • Protective cap ensures that valve and spray head are protected against damage

  • Can be used with TUNJET S filling station, ideal for maintenance, repair and assembly work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Refillable spray can for application of Tunap 915, ideal for precise and efficient use in various industrial and trade applications.

Instructions

Before filling, release the pressure from the can. Use e.g. the tip of a screwdriver to press the inner part of the valve to release the pressure. Keep the can and valve away from body and face when releasing pressure, as residues of cleaning fluid may be expelled.

Volumetric capacity

0.4 l

Colour

Silver, Green, Blue

Diameter

6 cm

Material

Aluminium / ABS

Height

20 cm

Container

Aerosol can

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information