Twist drill, extra short
Twist drill HSS DIN 1897 extra short
DRL-TWST-MET-SHRT-DIN1897-HSS-D3,3MM
Art.-no. 063533
EAN 4011231529570
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Robust, particularly suitable for hand drills and angle drills
- Cylindrical extra short
- Right-hand cutting
- Tip angle 118°
Product information
Datasheets(X)
Application area
For holes in thin-walled materials, e. g. sheet metal, flat and profile iron, bodywork etc.
![]() | |
Material to be processed | Thin sheet steel, Thin-walled steel |
Design | Right |
Diameter (Ø) | 3.3 mm |
Length (l1) | 49 mm |
Chip flute length (l2) | 18 mm |
Shank style | Cylindrical |
Cutting material | HSS |
