Welcome to Würth Denmark For trade customers only

Tyre changer Hunter Maverick

TYRFITTMA-MAVERICK

Art.-no. W340700200

EAN 4099618075896

Individual price display after login
Tyre changer Hunter Maverick

Art.-no. W340700200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Maverick is operated manually by the technician but uses the same workflows as the fully automatic Hunter Revolution. This ensures completely contact-free mounting and demounting.

Functions


  • Full proportional hydraulic control

  • Intuitive console with 4 joysticks

  • Leverless system

  • SmartSet mounting head

  • InflationStation (inflates and blasts)

  • Wheel lifter optional
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flange set

FLG-SET-(F.TYRFITTMA-TRC1)-(20-2830-3)

For Hunter TRC1 tyre fitting machine
x 1 pcs
Adapter set for twin trolley

DBTRLY-ADAPTSET-F.TRC1-(20-2961-1)

Adapter set for Hunter TRC1 Revolution® tyre fitting machine
x 1 pcs
Cone for tyre changer HUNTER

SP-CONE-F.TCR1-MEDIUM-(192-233-1)

x 1 pcs
Breaker wheel

TYRBEADBREAK-(F.TYRFITTMA-TCR1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Standard plastic cone

WHLCLMP-CONI-(F.TYRFITTMA-TRC1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Small cone for Maverick

192-223-2 CONE-SMALL-F. MAVERICH./TCR

Used for clamping wheels with small centre hole
x 1 pcs
Tyre iron for tyre fitting machine

AY-(20-3884-1)-WHLLIFT-TYR-CHANGER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Screws

SP-SCR-(75-385-3)-BOLT-FLHD-1/4-20X63

x 1 pcs
Mounting head Hunter

MNTHD-(221-810-2)-TL-MNT-INRT

Plastic head for Hunter tyre changer
x 1 pcs
Disassembly nozzle for tyre changer

(221-723-3)-HOK-DEMNTTL-ASM-W340700200

x 1 pcs
Breaker wheel

SP-(62-126-2)-FT-PSHR-W.HOK

Spare part for tyre changer
x 1 pcs
Roll pin

SP-ROLLPIN-(135-141-2)-3/16X1 1/4IN

x 1 pcs
Screws

SP-SCR-(74-632-3)-ALLENBLT-F.BEADBRKR

x 1 pcs
Locking pin for Maverick and TCR tyre changers from Hunter

SP-(135-548-2)-LOKPIN-1/2IN-1,5MM

x 1 pcs
Spindle plate Hunter

SP-(184-114-1)-SPNDL-PLT-W.LOK

x 1 pcs
Mounting head Hunter

MNTHD-RP6-710014150-TOOL-A34

Plastic head for Hunter tyre changer
x 1 pcs
Cone for tyre changer HUNTER

SP-CONE-PLASTIC-A34-(RP6-1156)

x 1 pcs
Valve Hunter

SP-VLVE-(108-214-2)-PRESSURE-COMPENSATOR

x 1 pcs
Clamping unit for tyre changer

SP-CAP-SHFT-BUMP-(53-293-2)

x 1 pcs
Bushing for tyre changer

SP-(113-385-2)-BSHING-SQUARTUB-D1,5

x 1 pcs
Bushing for tyre changer

SP-(113-386-2)-BSHING-SQUARTUB-SHRT-D1,5

x 1 pcs
Filter for tyre changer

FILT-F.TYRFITTMA

Filter for tyre changer ensuring optimum performance and reliability.
x 1 pcs
Circuit board

SP-PCA-MTC-CRCTBRD-CTRLPAN-(45-1817-1)

x 1 pcs
O-ring for tyre changer

SP-(124-257-2)-O-RG-PN-ARM-44,04X3,53MM

O-ring for tyre changer ensuring precise fit and reliable performance as replacement for original parts.
x 1 pcs
Rubber cap for joystick

SP-RUBBERCAP-JOYSTICK-(124-193-2)

The rubber cap for joystick is a precise replacement ensuring perfect fit and functionality.
x 1 pcs
Pushbutton Hunter

PSHBUT-PAN-JOYSTICK-(45-1873-1)

x 1 pcs
Protective pad for tyre changer

PSHBUT-PAD-WRIST-REST-TC-CNSL-(64-195-2)

Protective pad for tyre changer ensuring optimum protection and easy replacement.
x 1 pcs
Bearing for tyre changer

SP-UHMW-SLDBEAR-(130-279-2)-F.WTM900

x 1 pcs
Axle Hunter

SP-PIN-WHL-LFT-PIVOT-HUNTER-(135-685-2)

x 1 pcs
Valve Hunter

SP-VLV-FLW-CTRLTUB-(108-297)-2 1/4IN

x 1 pcs
Bushing for tyre changer

SP-(130-278-2)-PUSHR-ARM-BEARSPLT

x 1 pcs
Cone for tyre changer HUNTER

SP-CONE-PLASTIC-BLACK-(192-223-2)

x 1 pcs
Spacer for impression tray HUNTER

SP-SPACERDISC-(41-207-2)-F.BEAD-BREAKER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information