Tyre changer Hunter TCA 34
Tyre fitting machine TCA34
TCA34 WITH ELECTRIC MOTOR AND WHEEL LIFT
Art.-no. W340700034
EAN 4046777146417
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Tyre iron-free, fully automatic tyre set with easy-to-use and fast functions
Reduces the risk of tyre and rim damage
- Tyre iron free
Efficient and fast tyre service
- Quick tyre attachment
- Diameter is stored until reset so only one setting is required for four wheels
Functional
- Centre fixing
- With shock filling system
- Integrated inflation meter
- The fitting and removal rollers automatically follow the rim profile
- Stepless variable speed
- Powerful motor
User-friendly
- Most operations are controlled with only three buttons
- Inflation, rotation and wheel lift are controlled with only one setting
- Single control lever controls all diameter functions
- Same method of attachment for reverse and standard wheels
Ergonomically correct functions
- Three working heights
- Integrated wheel lifter to avoid heavy lifting
Product information
Datasheets(X)
Min./max. rim diameter | 10-34 in |
Max. rim width | 483 mm |
Side-shovel bead loosener | Yes |
Wheel lift | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!