Welcome to Würth Denmark For trade customers only

Tyre changer Hunter TRC1 Revolution®

Tyre fitting machine TRC1 Revolution
TRC1E REVOLUTION FULDAUT. TIRE CHANGER

Art.-no. W340700100

EAN 4046777149302

Individual price display after login
Tyre changer Hunter TRC1 Revolution®

Art.-no. W340700100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Fully automatic tyre changing with simple working process, making the machine easy to operate and reducing time

Functions


  • Fully automatic – controlled by "go" pedal

  • Built-in wheel lifter from the front

  • Automatic auxiliary arms provide good control

  • Fast air fill

  • With stepless inverter motor

  • Takes TPMS into account

  • Fixture type: Quick Clamp

  • Can hold tyres to match fitting

  • Automatic lower rollers


Easy to operate


  • Easy-to-understand animations and video guide are provided

  • Touch screen

  • Same procedure for all wheels and tyres

  • Built-in camera function that records and stores all tyre changes, providing documentation for error-free tyre changes


Work-friendly


  • Injuries can be avoided as it is not necessary to stand close to the machine during the process

  • No heavy lifting due to the wheel lifter


Reduces the risk of rim damage


  • Automatic Nose Polymer Head (Tyre iron-free)

  • Built-in lift function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Position the upper roller to indicate the position of the rim edge. At the touch of the foot pedal, the tyre change machine then performs the task. The same procedure is used for all wheel types, both small and large.

Min./max. rim diameter

10-30 in

Max. rim width

381 mm

Side-shovel bead loosener

Yes

Wheel lift

Yes

Setup width

183 cm

Setup length

198 cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Breaker wheel

TYRBEADBREAK-(F.TYRFITTMA-TCR1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cone for tyre fitting machine Maverick/TCR

192-223-2 CONE-SMALL-F. MAVERICH./TCR

x 1 pcs
Plastic mounting panel

TYRFITTTL-TRC1-F.TYRFITTMA-PLA

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Mounting panel insert

FITTTLST-(F.TYRFITTMA-TRC1)

For plastic mounting panel
x 1 pcs
Roller/wheel

WHL-(F.LWRARM-TRC1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Plastic foot

FT-UPRARM-(F.F.TYRFITTMA-TCR1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Breaker wheel

TYRBEADBREAK-(F.TYRFITTMA-TCR1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Standard plastic cone

WHLCLMP-CONI-(F.TYRFITTMA-TRC1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Spindle HUNTER

20-3715-1 TCR HYDRAULIC SPINDLE RETROFIT

x 1 pcs
Holder Autoclamp Hunter

SP-HOLD-F. AUTOCLMP-UNIT-(20-3636-1)

x 1 pcs
Label

LBL-20-3228-1-OEM-DECALS-VAG-REVOLUTION

x 1 pcs
Touch screen Hunter

TOUCHSCRN-(227-109-2)-BLACK-22IN

x 1 pcs
Flange set

FLG-SET-(F.TYRFITTMA-TRC1)-(20-2830-3)

For Hunter TRC1 tyre fitting machine
x 1 pcs
Adapter set for twin trolley

DBTRLY-ADAPTSET-F.TRC1-(20-2961-1)

Adapter set for Hunter TRC1 Revolution® tyre fitting machine
x 1 pcs
USB cable

CBL-USB-F.COMPU-L2M-W0,5CM-DP0,5CM

x 1 pcs
Cone for tyre fitting machine

192-233-1 IN BESTWEEN CONE F. TCR1

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Screw for tyre fitting machine

SP-SCR-(75-385-3)-BOLT-FLHD-1/4-20X63

x 1 pcs
Assembly clamp SPEEDNUT HUNTER

ASMBYCLMP-F.TYRFITTMA

x 1 pcs
Roll pin for tyre fitting machine

SP-ROLLPIN-(135-141-2)-3/16X1 1/4IN

x 1 pcs
Trigger finger HUNTER

SP-HOLDER-F.TRIGGER-FNG

x 1 pcs
Trigger finger HUNTER

SP-PIN-TRIGGER-FNG-1/2X1,25

x 1 pcs
Snap ring for tyre fitting machine

SP-SNAPRG-(112-15-2)-5133-50

x 1 pcs
Screw for tyre fitting machine

SP-BLT-BUT-HD-3/8IN-16X1,0-(74-517-3)

x 1 pcs
Screw for tyre fitting machine

SP-SCR-(74-632-3)-ALLENBLT-F.BEADBRKR

x 1 pcs
Screw for tyre fitting machine

SP-SCR-TYRFITTMA-HDD1/4IN-M20X3/4IN

x 1 pcs
Screw for tyre fitting machine

SP-SCR-(74-578-3)-ALLENBLT-F.BEADBRKR

x 1 pcs
Centring sleeve for bead breaker HUNTER

SP-HOLDER-(97-623-2)-F.BEAD-BREAKER

x 1 pcs
Circuit board

SP-BOARD-(45-1419-1)-PCA-USB-PRINT

x 1 pcs
Polymer bearing for tyre fitting machine

SP-POLYMER-BEARING-(130-210-2)

x 1 pcs
Polymer bearing for tyre fitting machine

SP-BEAR-ARM-HORIZONTAL-(130-246-2)

x 1 pcs
Spindle HUNTER

SP-SPNDL-F.-CLAMP-QUICK-REL

x 1 pcs
Label

LBL-20-3228-1-OEM-DECALS-VAG-REVOLUTION

x 1 pcs
Hydraulic pump for tyre fitting machine Hunter

SP-(20-3166-1)-KIT-TCR1-HYD-(PWRUNT435)

x 1 pcs
Locking pin for tire changer

SP-(135-548-2)-LOKPIN-1/2IN-1,5MM

x 1 pcs
Spindle plate Hunter

SP-(184-114-1)-SPNDL-PLT-W.LOK

x 1 pcs
Cable for tire changer Hunter

38-1174-1 CABLE - DAQ BOARD FOR ARM POT.

x 1 pcs
Cable for tire changer Hunter

38-1168-1 CABLE, DAQ-PIEZO, ARM SWITCH

x 1 pcs
Cable for tire changer Hunter

38-1217-1 CABLE - DAQ FOR PIEZO

x 1 pcs
Cable for tire changer Hunter

SP-CBL-SET-DAQ-(38-1167-1)-F.TILT-SW

x 1 pcs
Plate pressure actuator for swing arm HUNTER

SP-PLT-PUSH-ACTUATR-(51-2619)-F.SVINGARM

x 1 pcs
Sensor HUNTER

SP-POSITION-(20-3504-1)-SENSOR-SET

x 1 pcs
Sensor HUNTER

SP-SENSOR-(20-3606-1)-F.FOOT-PEDAL

x 1 pcs
Sensor HUNTER

SP-SENSOR-(20-3607-1)-F.FOOT-PEDAL

x 1 pcs
Valve Hunter

SP-VLVE-(108-214-2)-PRESSURE-COMPENSATOR

x 1 pcs
Valve Hunter

SP-VLVE-(108-250-2)-COUNTERBALANCE

x 1 pcs
Valve Hunter

SP-VLVE-(108-215-2)-LOADSHUTTLE

x 1 pcs
Valve Hunter

SP-VLVE-(108-253-2)-LOGIC-ELMNT

x 1 pcs
Valve Hunter

SP-VLVE-(108-219-2)-CHECK

x 1 pcs
Valve Hunter

SP-VLVE-(108-221-2)-ORIFICE-DISK

x 1 pcs
Valve Hunter

SP-VLVE-(108-132-2)-QUICK-EXHAUST-1/4IN

x 1 pcs
Rubber cap for joystick

SP-RUBBERCAP-JOYSTICK-(124-193-2)

x 1 pcs
Cone for tyre fitting machine

SP-CONE-(192-223-2)-PLA-BLACK

x 1 pcs
Spacer for impression tray HUNTER

SP-SPACERDISC-(41-207-2)-F.BEAD-BREAKER

x 1 pcs
Shim for tyre fitting machine

SP-SHIMS-(169-171-2)-CLEAR-10IN-254MM

x 1 pcs
Shim for tyre fitting machine

SP-SHIMS-(169-172-2)-BLACK-15IN-381MM

x 1 pcs
Roller/wheel

WHL-(F.LWRARM-TRC1)

For tyre fitting machine Hunter TRC1 Revolution®
x 1 pcs
Sensor HUNTER

125-487-1 SENSOR-PIEZO FIELD SERVICE

x 1 pcs
Circuit board

45-1307-1 PCA-TC ENCODER/TILT

x 1 pcs
Circuit board

45-1315-1 PCA-TC PUSHER CONTROL

x 1 pcs
Cable for tire changer Hunter

SP-CBL-DAQ-(38-1218-1)-F.TO-ARM-POTS

x 1 pcs
Plate pressure actuator for swing arm HUNTER

51-3163-1 PLATE - PUSHER ACTUATOR REVOLU

x 1 pcs
Valve Hunter

108-244-2 VALVE-PROP 5 WAY 3 POS

x 1 pcs
Valve Hunter

108-245-2 VALVE-PROP 2 WAY NC

x 1 pcs
Valve Hunter

108-259-2 VALVE-DIR 4 WAY 3 POS CC

x 1 pcs
Valve Hunter

50-108-2 COIL- HF 10-24DS/Z

x 1 pcs
Valve Hunter

50-107-2 COIL- HF 08-24DS/Z

x 1 pcs
Filter for tyre fitting machine

FILT-F.TYRFITTMA

x 1 pcs
Filter for tyre fitting machine

FILT-F.TYRFITTMA

x 1 pcs
Cylinder for tyre changer

CYL-F.TYRFITTMA

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information