Tyre changer WTM 1100
TYRFITTMA-WTM1100-HGV
Art.-no. W340601100
EAN 4052703253340
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Heavy-duty tyre changer suitable for e.g. truck wheels from 14"-46"/58" rims (max. wheel diameter 2300 mm/90.5", max. wheel width 1100 mm/43").
For rims from 47" to 58", it is necessary to fit a set of claws with 4 extensions.
The professional and ergonomic solution for working with large wheels. Robust and reliable.
For rims from 47" to 58", it is necessary to fit a set of claws with 4 extensions.
The professional and ergonomic solution for working with large wheels. Robust and reliable.
NoticeExtension claws can be fitted so the machine can handle up to 58"
Product information
Datasheets(X)
Application area
Tyre changer for heavy vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!