Welcome to Würth Denmark For trade customers only

Tyre changer WTM 301

TYRFITTMA-WTM301-CAR

Art.-no. W340600301

EAN 4053479583716

Individual price display after login
Tyre changer WTM 301

Art.-no. W340600301

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Tyre changer with pneumatic tilting tower

WTM 301 tyre changer offers the user an excellent price-performance ratio and is suitable for use in all workshops.


  • For wheel sizes from 10" to 24" (max. wheel diameter 1100 mm/43", max. wheel width 390 mm/15").

  • With automatic sliding tilt-back tower and tyre pressure gauge.

  • Mounting head designed for both standard and low-profile tyre applications.


Manufactured for Würth by Italian Giuliano.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for wheels from 10" to 22".

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/2IN

With male thread
x 1 pcs
CA preparation unit size 2, lockable

PREPUNT-CA-2PART-MOD-BS2-16BAR-1/2IN

CA conditioning unit for supplying the pneumatic devices with clean, regulated, lubricated air. This is to improve the performance and increase the service life of the tools
x 1 pcs
Wall bracket for compressed air preparation unit size 2

WLBRKT-F.PREPUNT-MOD2

x 1 pcs
WSAFE 2000 pneumatic safety coupling With male thread

CUPL-QCKACTION-PN-S2000-AG-1/2IN

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
x 1 pcs
Roller plate WWE

AY-ROLLERBASE-TYRFITTMA-BREAKER

For Würth tyre changers
x 1 pcs
Interchangeable headset

HDSET-CH-F.TYRFITTMA

For Hunter and Würth tyre changers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Valve Hunter

SP-VLVE-CYL-QCKRELIEF-2039162-F.WTM

x 1 pcs
Plastic protector for jaws

SP-COVER-CLAMP

x 1 pcs
Pedal unit for tire changer

SP-2037050-BEAD-BREAKER-PED-ASMBY-F.WTM

x 1 pcs
Spring for tyre changer

SP-RTRNSPG-PED-3018802-F.WTM

x 1 pcs
Spring for tyre changer

SP-SPG-3000114-F.WTM

x 1 pcs
Plastic protection

SP-(PROTEC F.BEAD BREAKER SHOVEL)-WTM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information