Welcome to Würth Denmark For trade customers only

Tyre changer WTM 401 INVERTER

Tyre fitting machine WTM401
TYRFITTMA-WTM401-CAR

Art.-no. W340600401

EAN 4053479583648

Individual price display after login
Tyre changer WTM 401 INVERTER

Art.-no. W340600401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Automatic with tilt-back and combined assist arm for cars
  • Single-phase motor with motoinverter 220 V 1 ph 2 speed

  • Equipped with HP4 combined assist arm

  • Suitable for rims from 10-24 inches

  • Also suitable for motorbike and moped wheels with motorbike attachments (accessory Art. W341600016 or W341600017 to be ordered separately)

  • The quick-action coupling for tools can be mounted Art. W341600019

  • Tilt-back with pneumatic pedal command

  • Maximum wheel dia. 1,100 mm/43 inches and maximum width 390 mm/15 inches

  • Pneumatic locking of jaw carrier operating arm, hexagonal 41 mm

  • Pneumatic bead breaker with dual-action cylinder D 200 mm

  • Removable pedal board, facilitates control

  • Reinforced housing

  • Self-centring flat thickness from 12 mm

  • Assembly head suitable for

  • Standard, low-profile and Run Flat tyres

  • Pedal wheel inflation


Accessories provided with the machine:


  • Bead breaker protection

  • Lubricant filter

  • Jaw plastic protection set

  • Tool protection

  • Lubricant paste and brush

  • Bead lifting lever
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rim diameter

10-24 in

Max. rim width

390 mm

Side-shovel bead loosener

Yes

Wheel lift

No

Setup width

1590 mm

Setup length

1820 mm

Spare parts for this product:
Plastic-protection-for-bead-breaker-shovel-WTM

SP-(PROTEC F.BEAD BREAKER SHOVEL)-WTM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information