Welcome to Würth Denmark For trade customers only

Tyre mounting paste TIP TOP Sport

TYRFITTPAST-(TIP TOP SPORT)-3,5KG

Art.-no. 0890125136

EAN 4003115930572

Individual price display after login
Tyre mounting paste TIP TOP Sport

Art.-no. 0890125136

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For careful, quick and easy mounting and demounting of low profile tyres for vehicles and motorcycles, including Run Flat tyres.

Approved by Porsche

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for Ultra High Performance tyres. Ensures optimal and non-slip mounting between alloy wheels and Ultra High Performance tyres with low tolerances.

Contents

3.5 l

Weight of content

3.5 kg

Colour

Light blue

Shelf life from production

24 Month

Density

1 g/ml

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information