Tyre mounting paste
Tyre fitting paste truck TIP TOP
TYRFITTPAST-YELLOW-TR-5-KG
Art.-no. 0890125105
EAN 4003115930503
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Soft and flexible mounting paste
- Truck
Product information
Datasheets(X)
Application area
Used to fit larger tyres, such as truck tyres and tyres for agricultural use and construction equipment.
Contents | 5000 ml |
Weight of content | 5 kg |
Colour | Yellow |
Shelf life from production | 24 Month |
Density | 1 g/ml |
Density conditions | at 20°C |