Welcome to Würth Denmark For trade customers only

VDE 1/4 INCH RATCHET

1/4 inch VDE reversible ratchet
RTCH-REV-VDE-1/4IN-L150MM

Art.-no. 0715001014

EAN 4099618145391

Individual price display after login
VDE 1/4 INCH RATCHET

Art.-no. 0715001014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Insulated reversible ratchet for working around live parts

Tip size: 1/4 inch



Material of handle: 2-component plastic



Surface: VDE insulated



Material: Chrome-vanadium steel



Standards: EN 60900, DIN 3120, DIN 3124



Number of teeth: 45 PCS



Length: 150 mm



Handle length: 64 mm



Handle diameter: 17 mm



Ratchet head height with square: 54 mm

NoticeSuitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsQuick release thanks to push button with safety lock

Material

Chrome-vanadium steel

DIN

3120, 3124

Material of handle

2-component plastic

Surface

VDE insulated

EN standard

60900

Length

150 mm

Tip size

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information