Welcome to Würth Denmark For trade customers only

Valve Clean System

Valve cleaning system Daimler 13400 TUNAP
13400-VALVE-CLEAN-SYSTEM-DC

Art.-no. GT00400653

EAN 4065233093980

Individual price display after login
Valve Clean System

Art.-no. GT00400653

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Special cleaning tool for valves and surrounding ducts. Fast, material-conserving cleaning thanks to the special valve cleaning granulate MF933. With neutralisation solution MF936, residual particles of the granulate are broken down and do not reach the combustion chamber.
  • Effective cleaning thanks to the granulate, which is suited to the contamination

  • Special grain size - ensures consistent product quality

  • Special geometry - no wear or damage to the surface structure

  • Simple and reliable application - residual particles of the granulate can be broken down with 936 neutralisation solution

  • No hazardous materials

  • No hazard labelling (hazard symbols, hazard text)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Valve cleaning
Instructions

Refer to SI 933 before use.

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information