Vehicle battery charger 12 V–35 A for sales area
Vehicle battery charger 12 V – 35 A f sales area
CHRG-BTRY-VEH-12V-35A-BLCK-F.SHOWROOM
Art.-no. 0510955804
EAN 4065233105720
Register now and access more than 50,000 products
Designed for use in the showroom, but also suitable for the workshop and warehouse
- 35 A of current is sufficient for charging and maintenance charging even of larger vehicles
- Silent and unobtrusive due to the compact, fanless design
- Strong construction thanks to aluminium housing, rubber edge protection and rubber feet
Simple and effective
- Connect, switch on, if necessary select 14.7 V or lithium, charge
- Fully automatic seven-stage charging cycle
- Removable cables for easy cable routing through the engine compartment
- Charging batteries with a residual voltage > 2 V
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Datasheets(X)
Workshop
- Customer services
- Diagnostics
Showroom
- Maintenance charging
- Presentation of vehicle functions
Storage
Maintenance charging
Min./max. input voltage | 100-230 V/AC |
Frequency | 50 Hz |
Charging voltage max. at 12 V | 14.7 V/DC |
Charging current at 12 V | 35 A/DC |
Min./max. rechargeable battery/battery capacity | 30-600 Ah |
Power rating | 620 W |
Battery designation | 6 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | IUoU |
IP protection class | IP 40 |
Cable length | 5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 2.5 m |
Cable cross section | 8 mm² |
Length x width x height | 227 x 125 x 62 mm |
Product weight (per item) | 3200.000 g |
Colour | Black |
Reverse-polarity protection | Yes |
Approval mark | CE |