Welcome to Würth Denmark For trade customers only

Vulcanising liquid

Vulcanising cement
VULCCMNT-FLUID-175G/250ML

Art.-no. 0879050196

EAN 5708986000018

Individual price display after login
Vulcanising liquid

Art.-no. 0879050196

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Creates a self-vulcanising connection that restores the strength of the tyre or hose after repair

Extend service life and avoid wasting resources


  • Car tyres and hoses are just as useful as before the damage and should not be discarded


Work environment


  • Without solvents containing CKW and aromates
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For repairs using hose patches, valve patches with fabric inserts and valves with rubber feet (hot vulcanising).

Chemical basis

Naphtha

Colour

Transparent, whitish

Density

0.72 g/cm³

Density conditions

at 20°C

Contents

250 ml

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information