WTM 850 Tyre fitting machine SX121
Tyre fitting machine WTM850
TYRFITTMA-WTM850-CAR-230V
Art.-no. W340600850
EAN 4062856203710
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Min./max. rim diameter | 0-1200 mm |
Max. rim width | 406 mm |
Side-shovel bead loosener | No |
Wheel lift | No |
Setup width | 1690 cm |
Setup length | 1280 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!