WÜTOP® DU 300 façade membrane
Facade sheet WÜTOP DU 300
ROOFUNDRLAYSTR-ROFFOIL300-L50M-W3M-150SM
Art.-no. 0681001007
EAN 4050641406484
Register now and access more than 50,000 products
- Material: 3-layer composite made from PP fleece and microporous PP membrane
- Can be used for base applications and as a façade membrane
- Cost-effective and quick to lay thanks to a membrane width of up to 3 metres. This makes it particularly suitable for prefabricated construction, wood frame construction, modular construction etc.
- Provides complete protection against condensate when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m
Not suitable for slate roofs!
Datasheets(X)
Design | 3-ply |
Coating weight per m² | 130 g |
Length of roll | 50 m |
Roll width | 3 m |
Area | 150 m² |
Material | Polypropylene fleece / polypropylene micro-porous membrane |
Ultraviolet resistance | 8 weeks |
Min./max. temperature resistance | -40 to 80 °C |
Colour | Grey |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.05 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 180 N |
Resistance to tear propagation (transverse) | 230 N |
Longitudinal tensile force per 50 mm | 270 N |
Transverse tensile force per 50 mm | 225 N |