Wall and ceiling grinder giraffe GE 5 FLEX
Wall and ceiling grinder giraffe GE 5 FLEX
SNDR-WL/CEIL-EL-(FLEX GRINDER)-GE5
Art.-no. 9501022817
EAN 4030293176973
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Frequency | 60 Hz |
Power input | 500 W |
Power output | 270 W |
Diameter of sanding plate | 225 mm |
Length | 1520 mm |
Weight of machine | 3.9 kg |
Cable length | 5 m |