Welcome to Würth Denmark For trade customers only

Wall-mounted boom Hunter HE421WM3E

HE421WM3E HAWKEYE ELITE WALL MOUNT 4 CAM

Art.-no. W330753500

EAN 4046777142037

Individual price display after login
Wall-mounted boom Hunter HE421WM3E

Art.-no. W330753500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Wall-mounted boom with 4-camera system for Hunter HawkEye Elite alignment machine

Flexible design


  • Multibrand 4-camera system, 3D wheel and bodywork metering unit, including (SBDA) advanced wheel and geometry program

  • 4-camera system with 2 digital cameras and high resolution


Contents


  • Wall-mounted camera boom

  • QuickGrip fixing device with standard and universal claws

  • TD metering units with reflective plates

  • Illuminated sign

  • Suspension for QuickGrip fixing device

  • Metering unit expander for wide vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Colour HP LaserJet

PRNT-HP-COLOUR-LASERJET-(PRO M254NW)

x 1 pcs
Mobile cabinet for Hunter wheel alignment

CAB-MOB-PREMIUM-WA470E

Cabinet for Hunter wheel alignment
x 1 pcs
Hunter Elite computer with Windows 10/64 bit

CTN15600B032806 - ELITE COMPLETE PC

Pre-installed Hunter WinAlign software.
x 1 pcs
Keyboard

KEYBRD-18-490-1-03-HUNTER-USB

For Hunter alignment machine
x 1 pcs
Mouse

MOUSE-20-2287-1-HUNTER-USB-OPTICAL

With USB connector, for Hunter track system
x 1 pcs
Screen

SCRN-F.ALIGNM-BLCK-32IN

For Hunter alignment machine
x 1 pcs
Monitor bracket Hunter

20-2934-1 LCD MOUNT BASEKIT

Mounting kit for mounting monitor on cabinet.
x 1 pcs
Monitor bracket Hunter

20-2871-1 LCD MOUNT SUPPORT KIT

Mounting kit for mounting monitor on cabinet.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Printer HP OfficeJet Pro 9110B

PRNT-HP-OFFICEJET-A4-(PRO 9110B)

x 1 pcs
Housing WinAlign HUNTER

WA120E - COLUMN / WALL MOUNTED CABINET

x 1 pcs
PC accessory HUNTER

AY-LBL-ALIGNM-128-1411-2 F1-F4-KEYBORD

x 1 pcs
USB memory stick

DONGLE-USB-F.MSREDEV-WIFI-F.W330720306

For Hunter wheel alignment system.
x 1 pcs
USB adapter Hunter

232-218-2 USB/RS 232 CONVERTER

USB converter USB to RS 232 for Romess inclinometer.
x 1 pcs
Romess docking station

CM-09606-10 - ROMESS

For Hunter wheel alignment system.
x 1 pcs
Romess docking station

DOCKSTA-F.ALIGNM-CM-09630-10-ROMES

For Hunter wheel alignment system.
x 1 pcs
Romess docking station

09606-60 - ROMESS M-CLASS FRONT ADAPTOR

For Hunter wheel alignment system.
x 1 pcs
Romess docking station

09606-61 - ROMESS M-CLASS BACK ADAPTOR

For Hunter wheel alignment system.
x 1 pcs
CodeLink OBD unit Hunter

20-2785-1 - CODELINK

For calibration of steering-related sensors such as steering angle sensors, etc.
x 1 pcs
Screen

SCRN-F.ALIGNM-27-WIDE-SCREEN-BLCK

For Hunter alignment machine
x 1 pcs
Software update

AY-DATA-ALIGNM-DVF10-W28-SN-2024-FINAL

To Hunter alignment machine
x 1 pcs
Remote control

REMCTRL-F.ALIGNM-F.W331720054

For Hunter alignment machine
x 1 pcs
Remote control

REMCTRL-F.ALIGNM-F.W331720054-CARD

For Hunter alignment machine
x 1 pcs
Camera kit for wheel measurement ADAS

CAMA-SET-(F.ALIGNM-ADAS)-2PCS

The camera kit from Hunter can be mounted on WOW calibration beam and can be configured with Hunter WinAlign wheel alignment system.
x 1 pcs
Toe presser bar Hunter

RP5-88-9188 - TOE PRESSER BAR

x 1 pcs
Switchbox

DISTRBOX-F.ALIGNM-ADAS/HEADCAM

With switch box, you avoid having to move cables between wheel alignment system and ADAS camera kit.
x 1 pcs
Ride height measuring plates Hunter

20-2050-1 - RIDE-HEIGHT TARGETS

x 1 pcs
Ride height measuring plates Hunter

20-2112-1 - ADHESIVE STRIPS

x 1 pcs
Steering wheel holder Hunter

28-75-1 - STEERING WHEEL HOLDER

x 1 pcs
Brake pedal depressor Hunter

WA15-S - BRAKE PEDAL DEPRESSOR

x 1 pcs
Turntables PowerSlide Hunter

20-2076-1 - POWERSLIDE TURNPLATES

x 1 pcs
Power Bay

PAN-(20-2447-2) -PNEUMATIC SLIP PLATES

For use on a 4-column lift together with wheel alignment system.
x 1 pcs
Pneumatic valve

MINI POWERBAY

Pneumatic tilt valve.
x 1 pcs
Lifecam

6CH-00002 LIFECAM CINEMA

For installation on Hunter track system.
x 1 pcs
Wheel spirit level

SPIRITLEVL-F.STEERWHL-ALIGNM-160X380X30

Efficient steering wheel level designed for precise levelling, ideal for both professional and DIY use. Its compact size makes it easy to handle and transport.
x 1 pcs
20-2621-1 QG VAN SPACERS 4 pcs

SPCERRG-(20-2621-1)-4PCS

Robust spacers for vans ensuring stability and reliability.
x 1 pcs
Drive-on ramps

LOADRAMP-111025-2PCS

For use in wheel alignment.
x 1 pcs
Drive-on ramps

111030 - ROLLING COMPENSATION SET 4 PCS

For use in wheel alignment.
x 1 pcs
Angle gauge for wheel alignment system

INCLINOMTR-F.ALIGNM-MERCEDES-BMW

x 1 pcs
ADR/ACC Camera set Hunter

20-2814-1 ADR/ACC CAMERAKIT VAS 6292

x 1 pcs
Turntable with ramps on trolley Hunter

20-2679-1 KIT FLAT DECK ALIGNER

For run-out compensation.
x 1 pcs
Tyre clamps Hunter

20-2521-1 KIT-ADJUSTABLE TIRE HOOKS

For Elite target plates.
x 1 pcs
Tyre clamps Hunter

20-2518-1 KIT-FIXED HOOKS CLAMP ON ADPTR

For Elite target plates.
x 1 pcs
Cable for axle measurement device

38-987-2 - CABLE-USB 2.0 A/B 4 METER

Hunter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Cable for axle measurement device

39-87-1 CABLE, ELITE LC POSITION

Hunter
x 1 pcs
Ride height measuring plates Hunter

20-2050-1 - RIDE-HEIGHT TARGETS

x 1 pcs
Ride height measuring plates Hunter

20-2112-1 - ADHESIVE STRIPS

x 1 pcs
Sensor for wheel alignment HUNTER

SP-WHEEL-CABINET-BRAKE

x 1 pcs
Ride height measuring plates Hunter

214-130-1 - TARGET ASSY-REAR

x 1 pcs
Cable for axle measurement device

38-957-3 - USB.BURNDY CABLE

Hunter
x 1 pcs
Print plate for wheel alignment Hunter

45-1081-1 - PCA-DUAL BURNDY HUB

x 1 pcs
Print plate for wheel alignment Hunter

45-1203-1 - PCA-DUAL CAMERA LIFT CONTROL

x 1 pcs
Print plate for wheel alignment Hunter

45-1205-1 - PCA-7 PORT USB2 HUB

x 1 pcs
Axle for wheel alignment HUNTER

SP-SHAFT-(BULLET TARGET)-(97-550-2)

x 1 pcs
Cable for axle measurement device

20-1871-1 REPEATER KIT W.HUB/3,8 W.D121

Hunter
x 1 pcs
Axle measurement device spare parts - WOW

128-1395-3 DECAL 3D TARGET

x 1 pcs
Axle measurement device spare parts - WOW

105-507-3 HOUSING-TARGET OVERMOLD, F/R

x 1 pcs
Axle measurement device spare parts - WOW

20-2590-1 ELITE TARGET REPAIR SET

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information