Welcome to Würth Denmark For trade customers only

Wash glove VIKAN

WASHMITT-RED/GREEN-300X230MM

Art.-no. 9501027796

EAN 5705022050020

Individual price display after login
Wash glove VIKAN

Art.-no. 9501027796

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For effective cleaning

Microfibre wash glove combining polyester and polyamide for effective cleaning, and lightweight and easy to handle.

Notice

Wash the product as soon as possible after use to reduce the risk of dirt adhering and to avoid scratching the vehicle surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

80% polyester, 20% polyamide

Colour

Red, Green

Length x width

300 x 230 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information