Washer for high-strength screw connections (12.9/12) WN 7090, plain 380 HV steel
WSH-WN7090-380HV-10
Art.-no. 464180710
EAN 4056807950013
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
The washers are designed for use with high-strength screw connections using screws from strength class 12.9
- The hardness range of 380-450 HV corresponds to the versions of DIN EN ISO 898-3 for combination with screws from strength class 12.9
Product information
Datasheets(X)
Application areaHigh-strength screw connections, strength class 12.9/12
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Material | Steel |
Vickers hardness, HV | 380 HV |
Surface | Plain |
RoHS-compliant | Yes |