Welcome to Würth Denmark For trade customers only

Washer shape M NFE 25514, plain A2 stainless steel, type M

NF E 25514, plain A2 stainless steel, shape M
WSH-NFE25514-A2-M-6,4X14X1,2

Art.-no. 46216

EAN 4056808532713

Individual price display after login
Washer shape M NFE 25514, plain A2 stainless steel, type M

Art.-no. 46216

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Form

M

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

14 mm

Thickness (h1)

1.2 mm

Standards

NF E 25514

Material

Stainless steel A2

Vickers hardness, HV

150 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information