Washing brush
HNDWASHBRSH-PES-LONGHNDL-420X65MM
Art.-no. 0891350158
EAN 4056807312187
Register now and access more than 50,000 products
Universal car brush with short handle, for cleaning the chassis, engine compartment and storage tanks of the vehicle.
The brush has close-fitting, split bristles that effectively remove dirt and traffic film from the car’s surface, while being gentle on the paintwork.
Datasheets(X)
Material | PP - Polypropylene |
Material of bristles | PES - Polyester |
Length | 420 mm |
Width | 65 mm |
Height | 65 mm |
Length of bristles | 45 mm |