Welcome to Würth Denmark For trade customers only

Washing glove

Microfibre wash mitt
WASHMIT-BLCK/WHTE-260X180MM

Art.-no. 9501016786

EAN 4099618317606

Individual price display after login
Washing glove

Art.-no. 9501016786

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Made from microfibre
* Large wash surface
* Large microfibre threads, gives 25 times greater wash surface than a microfibre cloth
* Provides gentle washing
* Very high quality
* Long service life
*Machine wash at 60 degrees without fabric softener
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area* For gentle cleaning of all surfaces on vehicles, boats, caravans etc.
* The microfibre threads allow to get into all grooves and hard to reach places

Material

Microfibre

Colour

Black, White

Length x width

260 x 180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information