Welcome to Würth Denmark For trade customers only

Washing-up brush

Washing-up brush
WASHUPBRSH-DISH-SOFT-45X36MM

Art.-no. 0695943958

EAN 5709137061025

Individual price display after login
Washing-up brush

Art.-no. 0695943958

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Soft brush with plastic handle
  • With plastic handle and soft plastic bristles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for gentle cleaning.

Material

Plastic

Material of bristles

Synthetic

Length

45 mm

Width

36 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information