Water fire extinguisher, HOUSEGUARD
WTRFIREEXTING-27A-9LTR
Art.-no. 9501039363
EAN 7320896002616
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Product information
Datasheets(X)
Type | Efficiency class 27A / fire class A |
Extinguishing agents | Water |
Propellant | Nitrogen |
Min./max. temperature conditions | 5 to 60 °C |
Contents | 9 l |
Weight of content | 14 kg |