Wax underseal
Wax underseal
UBS-WAX-PERMANENT-BLACK-500ML
Register now and access more than 50,000 products
- Water-repellent anti-corrosion wax with very good penetration properties and self-healing effect.
- The dry coating remains slightly sticky and is temperature resistant up to approx. 180 °C, meaning it can also be used in temperature-sensitive areas.
Recommended dry layer thickness: at least 50 μm. The product must be stirred/shaken before use! After application, turn the aerosol can upside down and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Universal anti-corrosion coating for vehicles, machines, machine parts and many other applications, such as:
- Automotive industry
- Bus and trailer construction
- Bodywork construction
- Garages, workshops
- Metal industry
- General industry
- Shipbuilding
- Maintenance and much more
For areas at risk of corrosion in bodywork such as sheet metal seams (folds, gaps, flanges), edges and surfaces. Excellent adhesion and very good stability on metallic surfaces
Shake well or stir thoroughly before use. The surfaces to be treated must be clean, dry and free from rust, dust and grease. The product can be applied using airless or airmix guns or with a pressure cup spray gun at an air pressure of 3-4 bar. If necessary, the product can also be applied by dipping, rolling or brushing on. The product can be applied without overspray and does not drip. Contaminated surfaces and dirty equipment can be cleaned with solvents while fresh. The recommended application temperature is between 15 and 25 °C.
Chemical basis | Wax |
Contents | 500 ml |
Weight of content | 462.5 g |
Colour | Black |
Min. proportion of solids | 33 % |
Min./max. temperature resistance | -25 to 180 °C |
Conditions for through drying | at 20°C, 65% relative humidity, 400 µ wet |
Conditions for skin-formation time | 20°C, Ri 0 at 65% relative humidity, 100 µ wet layer thickness |
Min. skin-formation time | 105 min |
Drying time | 210 min |
Density | 0.72 kg/l |
Density conditions | Active substance, 20°C |
Shelf life from production | 24 Month |
Max. temperature resistance | 180 °C |
Min. temperature conditions | -25 °C |
Min. temperature resistance | -25 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!